Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In
Mfr # FCR20-8-8-SS
Zoro # G2617991
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 107 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCR20-8-8-SS
- Zoro # G2617991
- UPC # 634529040966
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.25 in |
Overall Length | 1 3/4 in |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (In.) | 0.875 |
Overall Length (In.) | 1.75 |
Outside Dia. (In.) | 1.250 |
Length through Bore | 0.875 in |
Screw Size | M6 |
Screw Size (mm) | M6 |
Length Through Bore 2 | 0.8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.8 in |
Screw Thread Size | M5 |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 107 in-lb, Axial Motion 0.01 in, Overall Length 1 3/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 27.03 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- D&D 138" Outside Length, 2/3" Top Width, 1 Ribs (B135)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- GLOBAL G2SC-250-B Two-Piece Clamping Collar (G2SC-250-B)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- Ruland Motion Control Couplings