Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 9mmx9mm
Mfr # FCMR25-9-9-A
Zoro # G7819594
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-9-9-A
- Zoro # G7819594
- UPC # 634529007747
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 9mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.87 mm |
Length through Bore (In.) | 0.704 |
Size | FCMR25 |
Clearance Dia. (In.) | 1.117 in |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.5 |
Outside Dia. (mm) | 25.4 |
Screw Size | M4 |
Length through Bore (mm) | 17.87 |
Outside Dia. (In.) | 1 |
Clearance Dia. (mm) | 28.37 |
Bore Diameter 1 | 9 mm |
Coupling Outside Diameter | 25.4 mm |
Different Bore Sizes | No |
Screw Thread Size | M4 |
Length Through Bore 2 | 18.3 mm |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 9 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, H Series (VHN16-16F)
- CHICAGO PNEUMATIC Lock Ring (2050533863)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- Ruland Rigid Clamp Couplings