Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 9mmx8mm
Mfr # FCMR32-9-8-A
Zoro # G7967251
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-9-8-A
- Zoro # G7967251
- UPC # 634529008010
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Size | FCMR32 |
Clearance Dia. (mm) | 37.06 |
Screw Size (mm) | M5 |
Length through Bore (mm) | 20.82 |
Outside Dia. (mm) | 31.8 |
Length through Bore (In.) | 0.82 |
Overall Length (In.) | 1.75 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 1.459 in |
Overall Length (mm) | 44.5 |
Length through Bore | 20.82 mm |
Screw Size | M5 |
Bore Diameter 1 | 9 mm |
Screw Thread Size | M5 |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 21.4 mm |
Length Through Bore 2 | 21.4 mm |
Minimum Bore Diameter | 8 mm |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1000)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- TOMPKINS Hydraulic Fitting-International14X1.5MM HOLLOW HEX PLUG (7408-HHP-14)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M5A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- DAYTON Coupling, Rigid Steel (3ZN59)
- Ruland Couplings, Collars, & Adapters