Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 8mmx8mm
Mfr # FCMR32-8-8-SS
Zoro # G8307074
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-8-8-SS
- Zoro # G8307074
- UPC # 634529043769
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Clearance Dia. (mm) | 37.06 |
Screw Size | M5 |
Overall Length (mm) | 44.5 |
Overall Length (In.) | 1.75 |
Length through Bore | 20.82 mm |
Outside Dia. (mm) | 31.8 |
Length through Bore (In.) | 0.82 |
Length through Bore (mm) | 20.82 |
Screw Size (mm) | M5 |
Size | FCMR32 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 1.459 in |
Screw Thread Size | M5 |
Different Bore Sizes | No |
Length Through Bore 2 | 21.4 mm |
Bore Diameter 1 | 8 mm |
Bore Diameter 2 | 8 mm |
Length Through Bore 1 | 21.4 mm |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- Ruland Rigid Clamp Couplings