Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 8mmx8mm
Mfr # FCMR32-8-8-A
Zoro # G7981565
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-8-8-A
- Zoro # G7981565
- UPC # 634529008003
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.25 |
Outside Dia. (mm) | 31.8 |
Size | FCMR32 |
Screw Size | M5 |
Clearance Dia. (In.) | 1.459 in |
Overall Length (mm) | 44.5 |
Overall Length (In.) | 1.75 |
Length through Bore (mm) | 20.82 |
Clearance Dia. (mm) | 37.06 |
Length through Bore | 20.82 mm |
Length through Bore (In.) | 0.82 |
Different Bore Sizes | No |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 2 | 21.4 mm |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 2 | 8 mm |
Bore Diameter 1 | 8 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.23 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearings (206SF)
- ZORO SELECT Vane Service Kit For TA-0075, TA-0100 (L32058-P)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- BREEZE Hose Clamp, Liner, SAE 64, Zinc, PK10 (9264H)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125-KW)
- Ruland Rigid Clamp Couplings