Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 8mmx5mm
Mfr # FCMR19-8-5-SS
Zoro # G8213256
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR19-8-5-SS
- Zoro # G8213256
- UPC # 634529110577
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 5mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Outside Dia. (mm) | 19.1 |
Overall Length (mm) | 31.8 |
Outside Dia. (In.) | 0.75 |
Size | FCMR19 |
Screw Size (mm) | M3 |
Overall Length (In.) | 1.25 |
Screw Size | M3 |
Clearance Dia. (mm) | 22.33 |
Length through Bore (mm) | 15.06 |
Clearance Dia. (In.) | 0.879 in |
Length through Bore (In.) | 0.593 |
Length through Bore | 15.06 mm |
Length Through Bore 1 | 15.4 mm |
Screw Thread Size | M3 |
Length Through Bore 2 | 15.4 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 5 mm |
Bore Diameter 1 | 8 mm |
Coupling Outside Diameter | 19.1 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- Ruland Couplings, Collars, & Adapters