Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 8mmx5mm
Mfr # FCMR19-8-5-A
Zoro # G8368604
original price:
$70.00
23% off
new price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 5mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR19-8-5-A
- Zoro # G8368604
- UPC # 634529051641
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 5mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Length through Bore (In.) | 0.593 |
Outside Dia. (In.) | 0.75 |
Outside Dia. (mm) | 19.1 |
Length through Bore | 15.06 mm |
Screw Size (mm) | M3 |
Overall Length (mm) | 31.8 |
Clearance Dia. (In.) | 0.879 in |
Length through Bore (mm) | 15.06 |
Clearance Dia. (mm) | 22.33 |
Screw Size | M3 |
Overall Length (In.) | 1.25 |
Size | FCMR19 |
Length Through Bore 2 | 15.4 mm |
Screw Thread Size | M3 |
Bore Diameter 2 | 5 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 15.4 mm |
Coupling Outside Diameter | 19.1 mm |
Bore Diameter 1 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.49 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50BS12H X 1 1/4)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6312 2RS JEM)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- Ruland Rigid Clamp Couplings