Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 7mmx7mm
Mfr # FCMR19-7-7-A
Zoro # G7900943
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 7mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR19-7-7-A
- Zoro # G7900943
- UPC # 634529007433
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 7mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Length through Bore (mm) | 15.06 |
Length through Bore (In.) | 0.593 |
Clearance Dia. (In.) | 0.879 in |
Clearance Dia. (mm) | 22.33 |
Outside Dia. (mm) | 19.1 |
Screw Size (mm) | M3 |
Screw Size | M3 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Size | FCMR19 |
Length through Bore | 15.06 mm |
Outside Dia. (In.) | 0.75 |
Length Through Bore 2 | 15.4 mm |
Screw Thread Size | M3 |
Length Through Bore 1 | 15.4 mm |
Bore Diameter 1 | 7 mm |
Bore Diameter 2 | 7 mm |
Coupling Outside Diameter | 19.1 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.6 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- ANVIL 134 8 GAL HVY DUTY BEAM CLAMP (0500315155)
- Ruland Couplings, Collars, & Adapters