Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 7mmx6mm
Mfr # FCMR19-7-6-A
Zoro # G8363887
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR19-7-6-A
- Zoro # G8363887
- UPC # 634529007426
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Clearance Dia. (mm) | 22.33 |
Length through Bore (In.) | 0.593 |
Outside Dia. (mm) | 19.1 |
Screw Size (mm) | M3 |
Size | FCMR19 |
Length through Bore (mm) | 15.06 |
Overall Length (In.) | 1.25 |
Outside Dia. (In.) | 0.75 |
Clearance Dia. (In.) | 0.879 in |
Screw Size | M3 |
Overall Length (mm) | 31.8 |
Length through Bore | 15.06 mm |
Coupling Outside Diameter | 19.1 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 15.4 mm |
Screw Thread Size | M3 |
Bore Diameter 1 | 7 mm |
Length Through Bore 2 | 15.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.6 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR091F10R, Return Line, 10 micron, Outside-In (MF0062263)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- Ruland Rigid Clamp Couplings