Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 7mmx5mm
Mfr # FCMR19-7-5-A
Zoro # G8459552
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 7mm x 5mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR19-7-5-A
- Zoro # G8459552
- UPC # 634529007419
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 5mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Outside Dia. (mm) | 19.1 |
Length through Bore (In.) | 0.593 |
Length through Bore | 15.06 mm |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 0.879 in |
Outside Dia. (In.) | 0.75 |
Screw Size | M3 |
Clearance Dia. (mm) | 22.33 |
Overall Length (In.) | 1.25 |
Length through Bore (mm) | 15.06 |
Size | FCMR19 |
Overall Length (mm) | 31.8 |
Bore Diameter 1 | 7 mm |
Length Through Bore 1 | 15.4 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M3 |
Coupling Outside Diameter | 19.1 mm |
Bore Diameter 2 | 5 mm |
Length Through Bore 2 | 15.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.6 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- FESTO Or Gate OS-1/8-B (OS-1/8-B)
- LIQUID WRENCH 11 oz., Aerosol, Penetrant (L112)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- Ruland Rigid Clamp Couplings