Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 6mmx6mm
Mfr # FCMR16-6-6-A
Zoro # G8012137
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR16-6-6-A
- Zoro # G8012137
- UPC # 634529007372
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 15.9 mm |
Overall Length | 25.4 mm |
Screw Size (mm) | M2.5 |
Length through Bore (mm) | 12 |
Overall Length (mm) | 25.4 |
Outside Dia. (In.) | 0.625 |
Screw Size | M2.5 |
Overall Length (In.) | 1 |
Clearance Dia. (In.) | 0.796 in |
Length through Bore (In.) | 0.472 |
Clearance Dia. (mm) | 20.22 |
Length through Bore | 12.0 mm |
Outside Dia. (mm) | 15.9 |
Size | FCMR16 |
Bore Diameter 2 | 6 mm |
Bore Diameter 1 | 6 mm |
Coupling Outside Diameter | 15.9 mm |
Different Bore Sizes | No |
Screw Thread Size | M2.5 |
Length Through Bore 2 | 12.3 mm |
Length Through Bore 1 | 12.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 12.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6206LLBC3/L627)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- DAYTON Coupling, Rigid Steel (3ZN70)
- Ruland Couplings, Collars, & Adapters