Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 5mmx5mm
Mfr # FCMR16-5-5-A
Zoro # G8037513
original price:
$59.66
13% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 5mm x 5mm
- Material - Couplings Aluminum
- Outside Dia. 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR16-5-5-A
- Zoro # G8037513
- UPC # 634529007358
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 5mm |
Outside Dia. | 15.9 mm |
Overall Length | 25.4 mm |
Clearance Dia. (mm) | 20.22 |
Overall Length (mm) | 25.4 |
Length through Bore (mm) | 12 |
Length through Bore | 12.0 mm |
Outside Dia. (In.) | 0.625 |
Clearance Dia. (In.) | 0.796 in |
Outside Dia. (mm) | 15.9 |
Length through Bore (In.) | 0.472 |
Size | FCMR16 |
Overall Length (In.) | 1 |
Screw Size (mm) | M2.5 |
Screw Size | M2.5 |
Bore Diameter 1 | 5 mm |
Screw Thread Size | M2.5 |
Length Through Bore 1 | 12.3 mm |
Bore Diameter 2 | 5 mm |
Coupling Outside Diameter | 15.9 mm |
Length Through Bore 2 | 12.3 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 12.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- Ruland Rigid Clamp Couplings