Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 3/8in.x 3/8in.
Mfr # FCR24-6-6-SS
Zoro # G8403263
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/8 in x 3/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-6-6-SS
- Zoro # G8403263
- UPC # 634529041048
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Size | FCR24 |
Screw Size | M6 |
Length through Bore | 1.042 in |
Overall Length (mm) | 57.2 |
Outside Dia. (In.) | 1.5 |
Overall Length (In.) | 2.25 |
Length through Bore (mm) | 26.47 |
Length through Bore (In.) | 1.042 |
Clearance Dia. (In.) | 1.642 in |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (mm) | 38.1 |
Screw Size (mm) | M6 |
Bore Diameter 2 | 3/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Coupling Outside Diameter | 1 1/2 in |
Length Through Bore 1 | 1.1 in |
Screw Thread Size | M6 |
Length Through Bore 2 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 208 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 62.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- D&D 1900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1900)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- Ruland Couplings, Collars, & Adapters