Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 3/4in.x 10mm
Mfr # FCR24-3/4"-10MM-A
Zoro # G7973165
original price:
$152.09
21% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/4 in x 10mm
- Material - Couplings Aluminum
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-3/4"-10MM-A
- Zoro # G7973165
- UPC # 634529127797
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 10mm |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2.25 |
Clearance Dia. (In.) | 1.642 in |
Screw Size (mm) | M5 |
Length through Bore (mm) | 26.47 |
Length through Bore | 26.47 mm |
Overall Length (mm) | 57.2 |
Size | FCR24 |
Clearance Dia. (mm) | 41.71 |
Length through Bore (In.) | 1.042 |
Outside Dia. (In.) | 1.5 |
Outside Dia. (mm) | 38.1 |
Screw Size | M5 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 10 mm |
Length Through Bore 2 | 1.1 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Length Through Bore 1 | 1.1 in |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- CLIMAX METAL PRODUCTS 2C-175 Two-Piece Clamping Collar (2C-175)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B SC 103)
- A.O. SMITH Century EM3736F, Condenser Fan, 1/4 HP, 1075 RPM, 460V, Totally Enclosed (EM3736F)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- Ruland Rigid Clamp Couplings