Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx19mm
Mfr # FCMR38-19-19-SS
Zoro # G7803871
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 19mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-19-19-SS
- Zoro # G7803871
- UPC # 634529044056
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 19mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Screw Size (mm) | M6 |
Outside Dia. (In.) | 1.5 |
Overall Length (mm) | 57.2 |
Overall Length (In.) | 2.25 |
Size | FCMR38 |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Length through Bore (In.) | 1.042 |
Length through Bore | 26.47 mm |
Clearance Dia. (mm) | 41.71 |
Length through Bore (mm) | 26.47 |
Outside Dia. (mm) | 38.1 |
Bore Diameter 1 | 19 mm |
Length Through Bore 1 | 27.3 mm |
Length Through Bore 2 | 27.3 mm |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | No |
Screw Thread Size | M6 |
Bore Diameter 2 | 19 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 19 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- Ruland Rigid Clamp Couplings