Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx15mm
Mfr # FCMR38-19-15-A
Zoro # G8177312
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCMR38-19-15-A
- Zoro # G8177312
- UPC # 634529008287
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 15mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Clearance Dia. (In.) | 1.642 in |
Size | FCMR38 |
Length through Bore (In.) | 1.042 |
Screw Size (mm) | M5 |
Length through Bore | 26.47 mm |
Overall Length (mm) | 57.2 |
Screw Size | M5 |
Outside Dia. (In.) | 1.5 |
Outside Dia. (mm) | 38.1 |
Clearance Dia. (mm) | 41.71 |
Overall Length (In.) | 2.25 |
Length through Bore (mm) | 26.47 |
Length Through Bore 2 | 27.3 mm |
Length Through Bore 1 | 27.3 mm |
Bore Diameter 2 | 15 mm |
Minimum Bore Diameter | 15 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 19 mm |
Coupling Outside Diameter | 38.1 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3FF3)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- Ruland Rigid Clamp Couplings