Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx14mm
Mfr # FCMR38-19-14-A
Zoro # G8183795
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 14mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCMR38-19-14-A
- Zoro # G8183795
- UPC # 634529008270
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 14mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore (In.) | 1.042 |
Overall Length (In.) | 2.25 |
Overall Length (mm) | 57.2 |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (mm) | 38.1 |
Length through Bore (mm) | 26.47 |
Size | FCMR38 |
Length through Bore | 26.47 mm |
Screw Size | M5 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.5 |
Clearance Dia. (mm) | 41.71 |
Screw Thread Size | M5 |
Bore Diameter 1 | 19 mm |
Length Through Bore 2 | 27.3 mm |
Bore Diameter 2 | 14 mm |
Minimum Bore Diameter | 14 mm |
Coupling Outside Diameter | 38.1 mm |
Length Through Bore 1 | 27.3 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- ARROW PNEUMATICS Midflow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F376FW)
- VIKING Rack Gear, Viking (11402W)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145TC Frame (VL3514T)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- Ruland Couplings, Collars, & Adapters