Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx12mm
Mfr # FCMR38-19-12-A
Zoro # G8289495
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-19-12-A
- Zoro # G8289495
- UPC # 634529008263
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 12mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore (In.) | 1.042 |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (In.) | 1.5 |
Screw Size (mm) | M5 |
Overall Length (In.) | 2.25 |
Outside Dia. (mm) | 38.1 |
Clearance Dia. (In.) | 1.642 in |
Overall Length (mm) | 57.2 |
Size | FCMR38 |
Screw Size | M5 |
Length through Bore (mm) | 26.47 |
Length through Bore | 26.47 mm |
Bore Diameter 1 | 19 mm |
Length Through Bore 2 | 27.3 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 38.1 mm |
Minimum Bore Diameter | 12 mm |
Bore Diameter 2 | 12 mm |
Length Through Bore 1 | 27.3 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- WELD-AID 007040 LUBE-MATIC LIQUID (WEL007040)
- DIXON Swivel Joint Style 30 FNPT, AL, 1.5 (15030FXFAL00000)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- Ruland Rigid Clamp Couplings