Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx11mm
Mfr # FCMR38-19-11-SS
Zoro # G7877326
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 11mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCMR38-19-11-SS
- Zoro # G7877326
- UPC # 634529044001
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 11mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore (mm) | 26.47 |
Screw Size | M6 |
Size | FCMR38 |
Overall Length (mm) | 57.2 |
Length through Bore | 26.47 mm |
Overall Length (In.) | 2.25 |
Outside Dia. (mm) | 38.1 |
Screw Size (mm) | M6 |
Length through Bore (In.) | 1.042 |
Clearance Dia. (In.) | 1.642 in |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (In.) | 1.5 |
Minimum Bore Diameter | 11 mm |
Bore Diameter 2 | 11 mm |
Screw Thread Size | M6 |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 27.3 mm |
Bore Diameter 1 | 19 mm |
Length Through Bore 2 | 27.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Stainless Steel, 0.50-in. x 40mm x 12mm (SS6203X1/2 2RS FM222)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- Ruland Couplings, Collars, & Adapters