Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 19mmx10mm
Mfr # FCMR38-19-10-A
Zoro # G7924086
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-19-10-A
- Zoro # G7924086
- UPC # 634529008249
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Clearance Dia. (In.) | 1.642 in |
Screw Size (mm) | M5 |
Length through Bore (mm) | 26.47 |
Outside Dia. (In.) | 1.5 |
Outside Dia. (mm) | 38.1 |
Clearance Dia. (mm) | 41.71 |
Length through Bore | 26.47 mm |
Overall Length (In.) | 2.25 |
Length through Bore (In.) | 1.042 |
Screw Size | M5 |
Size | FCMR38 |
Overall Length (mm) | 57.2 |
Bore Diameter 2 | 10 mm |
Minimum Bore Diameter | 10 mm |
Bore Diameter 1 | 19 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 27.3 mm |
Length Through Bore 1 | 27.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor (787U82)
- CAMOZZI Right Angle Flow Control Valve, G1/4 (MCU 706-1/4)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-KW)
- Ruland Rigid Clamp Couplings