Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 16mmx12mm
Mfr # FCMR38-16-12-SS
Zoro # G8295007
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 16mm x 12mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-16-12-SS
- Zoro # G8295007
- UPC # 634529043950
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 12mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Outside Dia. (mm) | 38.1 |
Length through Bore | 26.47 mm |
Size | FCMR38 |
Outside Dia. (In.) | 1.5 |
Overall Length (In.) | 2.25 |
Clearance Dia. (mm) | 41.71 |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Overall Length (mm) | 57.2 |
Length through Bore (mm) | 26.47 |
Length through Bore (In.) | 1.042 |
Screw Size (mm) | M6 |
Length Through Bore 1 | 27.3 mm |
Screw Thread Size | M6 |
Minimum Bore Diameter | 12 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 12 mm |
Coupling Outside Diameter | 38.1 mm |
Bore Diameter 1 | 16 mm |
Length Through Bore 2 | 27.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- D&D 36" Outside Length, 7/8" Top Width, 1 Ribs (C32)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- Ruland Couplings, Collars, & Adapters