Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 16mmx10mm
Mfr # FCMR38-16-10-A
Zoro # G8193473
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 16mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-16-10-A
- Zoro # G8193473
- UPC # 634529008188
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Screw Size | M5 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.5 |
Length through Bore (mm) | 26.47 |
Size | FCMR38 |
Clearance Dia. (In.) | 1.642 in |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (mm) | 38.1 |
Length through Bore | 26.47 mm |
Length through Bore (In.) | 1.042 |
Overall Length (In.) | 2.25 |
Overall Length (mm) | 57.2 |
Length Through Bore 1 | 27.3 mm |
Length Through Bore 2 | 27.3 mm |
Bore Diameter 1 | 16 mm |
Minimum Bore Diameter | 10 mm |
Bore Diameter 2 | 10 mm |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 30 feet Solid Fittings (HR34-030)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- Ruland Rigid Clamp Couplings