Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 15mmx8mm
Mfr # FCMR32-15-8-A
Zoro # G8011647
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-15-8-A
- Zoro # G8011647
- UPC # 634529007983
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Outside Dia. (mm) | 31.8 |
Overall Length (In.) | 1.75 |
Overall Length (mm) | 44.5 |
Clearance Dia. (In.) | 1.459 in |
Screw Size | M5 |
Screw Size (mm) | M5 |
Length through Bore (In.) | 0.82 |
Size | FCMR32 |
Length through Bore (mm) | 20.82 |
Outside Dia. (In.) | 1.25 |
Length through Bore | 20.82 mm |
Clearance Dia. (mm) | 37.06 |
Screw Thread Size | M5 |
Length Through Bore 1 | 21.4 mm |
Coupling Outside Diameter | 31.8 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 8 mm |
Length Through Bore 2 | 21.4 mm |
Minimum Bore Diameter | 8 mm |
Bore Diameter 1 | 15 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- CENTURY Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz (FC1156F)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- Ruland Couplings, Collars, & Adapters