Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 15mmx11mm
Mfr # FCMR38-15-11-SS
Zoro # G8275407
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 11mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-15-11-SS
- Zoro # G8275407
- UPC # 634529043899
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 11mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Outside Dia. (In.) | 1.5 |
Screw Size (mm) | M6 |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (mm) | 38.1 |
Screw Size | M6 |
Clearance Dia. (mm) | 41.71 |
Length through Bore (In.) | 1.042 |
Overall Length (mm) | 57.2 |
Length through Bore | 26.47 mm |
Length through Bore (mm) | 26.47 |
Size | FCMR38 |
Overall Length (In.) | 2.25 |
Coupling Outside Diameter | 38.1 mm |
Screw Thread Size | M6 |
Bore Diameter 2 | 11 mm |
Length Through Bore 2 | 27.3 mm |
Minimum Bore Diameter | 11 mm |
Length Through Bore 1 | 27.3 mm |
Bore Diameter 1 | 15 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 19.82 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.7 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- SMC Bulkhead Union, 5/32 in., TubexTube (KQ2E03-00A)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 4-3/4 In. L (M10-125-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- Ruland Rigid Clamp Couplings