Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 15mmx11mm
Mfr # FCMR32-15-11-SS
Zoro # G8044391
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 11mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-15-11-SS
- Zoro # G8044391
- UPC # 634529043707
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 11mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore (mm) | 20.82 |
Screw Size (mm) | M5 |
Length through Bore | 20.82 mm |
Outside Dia. (mm) | 31.8 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (mm) | 37.06 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (In.) | 0.82 |
Size | FCMR32 |
Screw Size | M5 |
Overall Length (mm) | 44.5 |
Overall Length (In.) | 1.75 |
Screw Thread Size | M5 |
Length Through Bore 2 | 21.4 mm |
Length Through Bore 1 | 21.4 mm |
Minimum Bore Diameter | 11 mm |
Bore Diameter 1 | 15 mm |
Bore Diameter 2 | 11 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- ZORO SELECT Clamp, Double Bolt (3LZ29)
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- Ruland Couplings, Collars, & Adapters