Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 14mmx9mm
Mfr # FCMR32-14-9-SS
Zoro # G7996983
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 14mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-14-9-SS
- Zoro # G7996983
- UPC # 634529043684
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Screw Size | M5 |
Length through Bore | 20.82 mm |
Overall Length (mm) | 44.5 |
Length through Bore (In.) | 0.82 |
Clearance Dia. (In.) | 1.459 in |
Overall Length (In.) | 1.75 |
Clearance Dia. (mm) | 37.06 |
Size | FCMR32 |
Outside Dia. (mm) | 31.8 |
Outside Dia. (In.) | 1.25 |
Screw Size (mm) | M5 |
Length through Bore (mm) | 20.82 |
Length Through Bore 2 | 21.4 mm |
Minimum Bore Diameter | 9 mm |
Coupling Outside Diameter | 31.8 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 9 mm |
Screw Thread Size | M5 |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 1 | 14 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Hydraulic, 20gpm (15CN210QM250M4M41)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-037-A)
- Ruland Rigid Clamp Couplings