Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 14mmx9mm
Mfr # FCMR32-14-9-A
Zoro # G7988881
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 14mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-14-9-A
- Zoro # G7988881
- UPC # 634529007921
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Outside Dia. (mm) | 31.8 |
Screw Size | M5 |
Outside Dia. (In.) | 1.25 |
Size | FCMR32 |
Length through Bore (In.) | 0.82 |
Overall Length (In.) | 1.75 |
Length through Bore | 20.82 mm |
Overall Length (mm) | 44.5 |
Clearance Dia. (mm) | 37.06 |
Clearance Dia. (In.) | 1.459 in |
Screw Size (mm) | M5 |
Length through Bore (mm) | 20.82 |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 14 mm |
Screw Thread Size | M5 |
Bore Diameter 2 | 9 mm |
Minimum Bore Diameter | 9 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 21.4 mm |
Length Through Bore 2 | 21.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25AV, Pressure Line, 25 micron, Outside-In (MF0579381)
- ENERPAC A13, 5 ton RC Cylinder Attachment, Threaded Adaptor (A13)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- Ruland Couplings, Collars, & Adapters