Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 14mmx12mm
Mfr # FCMR32-14-12-A
Zoro # G8095647
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 14mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCMR32-14-12-A
- Zoro # G8095647
- UPC # 634529007891
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 12mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore | 20.82 mm |
Outside Dia. (In.) | 1.25 |
Screw Size | M5 |
Overall Length (mm) | 44.5 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (mm) | 20.82 |
Clearance Dia. (mm) | 37.06 |
Overall Length (In.) | 1.75 |
Size | FCMR32 |
Length through Bore (In.) | 0.82 |
Screw Size (mm) | M5 |
Outside Dia. (mm) | 31.8 |
Bore Diameter 1 | 14 mm |
Length Through Bore 2 | 21.4 mm |
Screw Thread Size | M5 |
Bore Diameter 2 | 12 mm |
Coupling Outside Diameter | 31.8 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 21.4 mm |
Minimum Bore Diameter | 12 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame (30PT66)
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- Ruland Couplings, Collars, & Adapters