Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 14mmx10mm
Mfr # FCMR38-14-10-A
Zoro # G8169621
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 14mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-14-10-A
- Zoro # G8169621
- UPC # 634529008096
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Overall Length (In.) | 2.25 |
Size | FCMR38 |
Screw Size (mm) | M5 |
Overall Length (mm) | 57.2 |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (mm) | 38.1 |
Length through Bore (mm) | 26.47 |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (In.) | 1.5 |
Length through Bore (In.) | 1.042 |
Screw Size | M5 |
Length through Bore | 26.47 mm |
Minimum Bore Diameter | 10 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 14 mm |
Bore Diameter 2 | 10 mm |
Length Through Bore 2 | 27.3 mm |
Length Through Bore 1 | 27.3 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 38.1 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Square Drive Retainer (S6000SDRK)
- KRYTOX 8 oz Tube White (GPL-224)
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- GAST Spacer-Felt 03/05/08/1023 Sp Ak524 (AK524)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- Ruland Rigid Clamp Couplings