Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 1/4in.x 3/16in.
Mfr # FCR10-4-3-SS
Zoro # G7899315
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.625 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR10-4-3-SS
- Zoro # G7899315
- UPC # 634529044070
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 3/16 in |
Outside Dia. | 0.625 in |
Overall Length | 1 in |
Length through Bore (mm) | 12 |
Length through Bore | 0.472 in |
Outside Dia. (mm) | 15.9 |
Outside Dia. (In.) | 0.625 |
Clearance Dia. (mm) | 20.22 |
Clearance Dia. (In.) | 0.796 in |
Screw Size | M2.5 |
Size | FCR10 |
Overall Length (In.) | 1 |
Length through Bore (In.) | 0.472 |
Overall Length (mm) | 25.4 |
Screw Size (mm) | M2.5 |
Minimum Bore Diameter | 3/16 in |
Bore Diameter 1 | 1/4 in |
Bore Diameter 2 | 3/16 in |
Screw Thread Size | M2.5 |
Coupling Outside Diameter | 5/8 in |
Length Through Bore 2 | 0.5 in |
Length Through Bore 1 | 0.5 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 11.36 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End, PK 6 (FL166-D6)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (15F)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- Ruland Couplings, Collars, & Adapters