Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx9mm
Mfr # FCMR25-12-9-SS
Zoro # G8127271
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-12-9-SS
- Zoro # G8127271
- UPC # 634529041468
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 9mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Screw Size | M4 |
Clearance Dia. (mm) | 28.37 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1 |
Size | FCMR25 |
Length through Bore (mm) | 17.87 |
Length through Bore (In.) | 0.704 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.117 in |
Outside Dia. (mm) | 25.4 |
Length through Bore | 17.87 mm |
Length Through Bore 2 | 18.3 mm |
Bore Diameter 1 | 12 mm |
Bore Diameter 2 | 9 mm |
Length Through Bore 1 | 18.3 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 25.4 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- Ruland Couplings, Collars, & Adapters