Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx8mm
Mfr # FCMR25-12-8-A
Zoro # G8428506
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-12-8-A
- Zoro # G8428506
- UPC # 634529007631
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 8mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.87 mm |
Outside Dia. (mm) | 25.4 |
Screw Size | M4 |
Length through Bore (mm) | 17.87 |
Overall Length (In.) | 1.5 |
Size | FCMR25 |
Overall Length (mm) | 38.1 |
Length through Bore (In.) | 0.704 |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.117 in |
Outside Dia. (In.) | 1 |
Clearance Dia. (mm) | 28.37 |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 1 | 12 mm |
Coupling Outside Diameter | 25.4 mm |
Length Through Bore 2 | 18.3 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC NEEDLE DRIVER (8950250445)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-54)
- YELLOW JACKET Quick Coupler (19118)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- Ruland Rigid Clamp Couplings