Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx6mm
Mfr # FCMR25-12-6-A
Zoro # G7899525
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-12-6-A
- Zoro # G7899525
- UPC # 634529007617
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Screw Size (mm) | M4 |
Size | FCMR25 |
Clearance Dia. (mm) | 28.37 |
Length through Bore | 17.87 mm |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (In.) | 0.704 |
Overall Length (In.) | 1.5 |
Screw Size | M4 |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Length through Bore (mm) | 17.87 |
Outside Dia. (In.) | 1 |
Length Through Bore 2 | 18.3 mm |
Screw Thread Size | M4 |
Bore Diameter 1 | 12 mm |
Length Through Bore 1 | 18.3 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (THP-N-150)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- Ruland Couplings, Collars, & Adapters