Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx12mm
Mfr # FCMR25-12-12-A
Zoro # G7860912
original price:
$63.91
10% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-12-12-A
- Zoro # G7860912
- UPC # 634529007600
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Screw Size | M4 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (mm) | 17.87 |
Size | FCMR25 |
Clearance Dia. (mm) | 28.37 |
Outside Dia. (mm) | 25.4 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.704 |
Length through Bore | 17.87 mm |
Outside Dia. (In.) | 1 |
Different Bore Sizes | No |
Bore Diameter 2 | 12 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 12 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 18.3 mm |
Length Through Bore 2 | 18.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In (MF0058174)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- NSK NSK-6305DU, 6300 Series Single Row Deep Groove Ball Bearing, 6305DU (6305DU)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075)
- Ruland Couplings, Collars, & Adapters