Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx11mm
Mfr # FCMR32-12-11-A
Zoro # G8091386
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 11mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCMR32-12-11-A
- Zoro # G8091386
- UPC # 634529007839
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 11mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Overall Length (In.) | 1.75 |
Outside Dia. (mm) | 31.8 |
Length through Bore | 20.82 mm |
Length through Bore (mm) | 20.82 |
Screw Size | M5 |
Length through Bore (In.) | 0.82 |
Size | FCMR32 |
Clearance Dia. (mm) | 37.06 |
Screw Size (mm) | M5 |
Overall Length (mm) | 44.5 |
Clearance Dia. (In.) | 1.459 in |
Outside Dia. (In.) | 1.25 |
Minimum Bore Diameter | 11 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 21.4 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 2 | 11 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- DAYTON Coupling, Rigid Steel (3ZN53)
- Ruland Rigid Clamp Couplings