Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx10mm
Mfr # FCMR32-12-10-A
Zoro # G7963137
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-12-10-A
- Zoro # G7963137
- UPC # 634529007822
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 10mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Overall Length (mm) | 44.5 |
Outside Dia. (mm) | 31.8 |
Length through Bore | 20.82 mm |
Overall Length (In.) | 1.75 |
Outside Dia. (In.) | 1.25 |
Length through Bore (mm) | 20.82 |
Clearance Dia. (In.) | 1.459 in |
Screw Size | M5 |
Screw Size (mm) | M5 |
Clearance Dia. (mm) | 37.06 |
Length through Bore (In.) | 0.82 |
Size | FCMR32 |
Screw Thread Size | M5 |
Bore Diameter 1 | 12 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 2 | 10 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 21.4 mm |
Length Through Bore 2 | 21.4 mm |
Minimum Bore Diameter | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVER-SEEZ Never-Seez NSBT-16N Nickel Brush Top 1lb. (NSBT-16N)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1C-037)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- Ruland Rigid Clamp Couplings