Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 1/2in.x 10mm
Mfr # FCR24-1/2"-10MM-A
Zoro # G8334645
original price:
$141.55
15% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 1/2 in x 10mm
- Material - Couplings Aluminum
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCR24-1/2"-10MM-A
- Zoro # G8334645
- UPC # 634529136072
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 10mm |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Length through Bore | 26.47 mm |
Clearance Dia. (mm) | 41.71 |
Length through Bore (In.) | 1.042 |
Overall Length (In.) | 2.25 |
Overall Length (mm) | 57.2 |
Length through Bore (mm) | 26.47 |
Outside Dia. (mm) | 38.1 |
Screw Size | M5 |
Screw Size (mm) | M5 |
Size | FCR24 |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (In.) | 1.5 |
Screw Thread Size | M5 |
Bore Diameter 2 | 10 mm |
Bore Diameter 1 | 1/2 in |
Different Bore Sizes | Yes |
Length Through Bore 2 | 1.1 in |
Coupling Outside Diameter | 1 1/2 in |
Length Through Bore 1 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100300)
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- DAYTON Room Air Conditioner Motor, 1/10 HP, 60 Hz (45EX57)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- Ruland Rigid Clamp Couplings