Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 11mmx11mm
Mfr # FCMR38-11-11-SS
Zoro # G8361306
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 11mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR38-11-11-SS
- Zoro # G8361306
- UPC # 634529043806
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 11mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Clearance Dia. (In.) | 1.642 in |
Length through Bore (mm) | 26.47 |
Length through Bore (In.) | 1.042 |
Outside Dia. (In.) | 1.5 |
Length through Bore | 26.47 mm |
Overall Length (mm) | 57.2 |
Size | FCMR38 |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (mm) | 38.1 |
Screw Size (mm) | M6 |
Overall Length (In.) | 2.25 |
Screw Size | M6 |
Bore Diameter 1 | 11 mm |
Bore Diameter 2 | 11 mm |
Screw Thread Size | M6 |
Different Bore Sizes | No |
Length Through Bore 1 | 27.3 mm |
Coupling Outside Diameter | 38.1 mm |
Length Through Bore 2 | 27.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 31" ) 13" x0.5" x4" (A-A29K)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-11)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100)
- Ruland Couplings, Collars, & Adapters