Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 11mmx11mm
Mfr # FCMR25-11-11-A
Zoro # G8450215
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 11mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-11-11-A
- Zoro # G8450215
- UPC # 634529007532
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 11mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 25.4 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (mm) | 28.37 |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.117 in |
Outside Dia. (In.) | 1 |
Overall Length (mm) | 38.1 |
Screw Size | M4 |
Length through Bore | 17.87 mm |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.87 |
Size | FCMR25 |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 11 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 11 mm |
Length Through Bore 2 | 18.3 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 34 oz Oil Capacity, 2 Cylinder (PMP12K17GR)
- WILKERSON Assembly, Valve (RRP-96-049)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- Ruland Couplings, Collars, & Adapters