Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 10mmx6mm
Mfr # FCMR25-10-6-A
Zoro # G8139993
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-10-6-A
- Zoro # G8139993
- UPC # 634529007488
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.87 mm |
Clearance Dia. (In.) | 1.117 in |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.87 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Overall Length (mm) | 38.1 |
Length through Bore (In.) | 0.704 |
Outside Dia. (In.) | 1 |
Outside Dia. (mm) | 25.4 |
Clearance Dia. (mm) | 28.37 |
Size | FCMR25 |
Length Through Bore 1 | 18.3 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Length Through Bore 2 | 18.3 mm |
Bore Diameter 1 | 10 mm |
Bore Diameter 2 | 6 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N02S)
- GATES Truflex V-Belts, 5L380 (5L380)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173173, Return Line, 10 micron, Outside-In (MF0064359)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- Ruland Rigid Clamp Couplings