Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 10mmx10mm
Mfr # FCMR32-10-10-A
Zoro # G8368421
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR32-10-10-A
- Zoro # G8368421
- UPC # 634529007754
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (mm) | 37.06 |
Length through Bore (mm) | 20.82 |
Overall Length (In.) | 1.75 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore | 20.82 mm |
Size | FCMR32 |
Length through Bore (In.) | 0.82 |
Outside Dia. (mm) | 31.8 |
Screw Size (mm) | M5 |
Overall Length (mm) | 44.5 |
Screw Size | M5 |
Coupling Outside Diameter | 31.8 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 10 mm |
Length Through Bore 1 | 21.4 mm |
Length Through Bore 2 | 21.4 mm |
Screw Thread Size | M5 |
Bore Diameter 1 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-07196B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 07196B (07196B)
- BESTORQ Aftermarket replacement for 2029622 ALLIS-CHALMERS 416 Belt W/87" Belt O.C., 4LK700 (4LK700)
- ARO Pedal Guard, 3-Way (20965-1)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- Ruland Rigid Clamp Couplings