Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 10mmx10mm
Mfr # FCMR25-10-10-SS
Zoro # G7880153
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-10-10-SS
- Zoro # G7880153
- UPC # 634529043264
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Clearance Dia. (In.) | 1.117 in |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Overall Length (In.) | 1.5 |
Size | FCMR25 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Length through Bore | 17.87 mm |
Length through Bore (mm) | 17.87 |
Clearance Dia. (mm) | 28.37 |
Length through Bore (In.) | 0.704 |
Outside Dia. (In.) | 1 |
Length Through Bore 1 | 18.3 mm |
Length Through Bore 2 | 18.3 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 10 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Sleeve (AO1442-A03)
- BOSTIK Bostik White Food Grade Never-Seez (NSWT-14)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- GATES 3/8" x 25 ft Hybrid Air Hose 300 psi (27570)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- Ruland Rigid Clamp Couplings