Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 10mmx10mm
Mfr # FCMR25-10-10-A
Zoro # G8203133
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCMR25-10-10-A
- Zoro # G8203133
- UPC # 634529007471
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Size | FCMR25 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore | 17.87 mm |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1 |
Screw Size | M4 |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Clearance Dia. (mm) | 28.37 |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.87 |
Length Through Bore 2 | 18.3 mm |
Bore Diameter 2 | 10 mm |
Length Through Bore 1 | 18.3 mm |
Different Bore Sizes | No |
Screw Thread Size | M4 |
Bore Diameter 1 | 10 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb Tee (4400787)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 12VDC (SY3140-6LZ)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- Ruland Rigid Clamp Couplings