Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 6 x 6 mm
Mfr # PSMR25-6-6-A
Zoro # G0360482
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 6mm x 6mm
- Rated Torque 36 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR25-6-6-A
- Zoro # G0360482
- UPC # 634529033159
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Outside Dia. (mm) | 25.40 |
Overall Length (mm) | 31.80 |
Screw Size | M4 |
Outside Dia. (In.) | 1.000 |
Length through Bore (In.) | 0.625 |
Clearance Dia. (mm) | 25.4 |
Screw Size (mm) | M4 |
Length through Bore (mm) | 15.90 |
Length through Bore | 15.9 mm |
Overall Length (In.) | 1.25 |
Different Bore Sizes | No |
Coupling Outside Diameter | 25.4 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 14.7 mm |
Length Through Bore 1 | 14.7 mm |
Bore Diameter 1 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.07 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.71 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- EATON AEROQUIP Dust Cap, Plastic, For Coupler Plugs (FD90-1040-04)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Motion Control Coupling, 4 Beam, 12x9mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-9-SS)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Clamp Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OCT26-10-SS)
- Ruland Motion Control Couplings