Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 6 x 6 mm
Mfr # PSMR19-6-6-A
Zoro # G1279275
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 6mm x 6mm
- Rated Torque 14 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR19-6-6-A
- Zoro # G1279275
- UPC # 634529033043
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 19.1 mm |
Overall Length | 22.9 mm |
Length through Bore (In.) | 0.450 |
Overall Length (mm) | 22.90 |
Outside Dia. (mm) | 19.10 |
Overall Length (In.) | 0.90 |
Outside Dia. (In.) | 0.750 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Clearance Dia. (mm) | 19.1 |
Length through Bore | 11.45 mm |
Length through Bore (mm) | 11.45 |
Different Bore Sizes | No |
Bore Diameter 1 | 6 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 19.1 mm |
Length Through Bore 2 | 10.7 mm |
Bore Diameter 2 | 6 mm |
Length Through Bore 1 | 10.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- TOMPKINS Hydraulic Fitting-Steel04FJX-02FP (6506-04-02)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- Ruland Motion Control Couplings