Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 5 x 4 mm
Mfr # PSMR13-5-4-A
Zoro # G1476982
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 5mm x 4mm
- Rated Torque 8 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR13-5-4-A
- Zoro # G1476982
- UPC # 634529057292
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5mm x 4mm |
Outside Dia. | 12.7 mm |
Overall Length | 19.1 mm |
Overall Length (In.) | 0.75 |
Length through Bore (mm) | 9.55 |
Outside Dia. (In.) | 0.500 |
Clearance Dia. (mm) | 12.7 |
Length through Bore | 9.55 mm |
Length through Bore (In.) | 0.375 |
Screw Size (mm) | M2 |
Screw Size | M2 |
Outside Dia. (mm) | 12.70 |
Overall Length (mm) | 19.10 |
Length Through Bore 2 | 9 mm |
Bore Diameter 1 | 5 mm |
Bore Diameter 2 | 4 mm |
Screw Thread Size | M2 |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 12.7 mm |
Length Through Bore 1 | 9.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 8 in-lb, Axial Motion 0.005 in, Overall Length 19.1 mm, Parallel Misalignment 0.008 in, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.15 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K263B (K263B)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058754, Pressure Line, 3 micron (ZX-MF0058754)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- Ruland Couplings, Collars, & Adapters