Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 3 x 3 mm
Mfr # PSMR13-3-3-A
Zoro # G0433011
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 12.7 mm
- Overall Length 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR13-3-3-A
- Zoro # G0433011
- UPC # 634529032886
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3mm x 3mm |
Outside Dia. | 12.7 mm |
Overall Length | 19.1 mm |
Outside Dia. (mm) | 12.70 |
Overall Length (In.) | 0.75 |
Overall Length (mm) | 19.10 |
Screw Size (mm) | M2 |
Outside Dia. (In.) | 0.500 |
Clearance Dia. (mm) | 12.7 |
Length through Bore | 9.55 mm |
Length through Bore (mm) | 9.55 |
Screw Size | M2 |
Length through Bore (In.) | 0.375 |
Bore Diameter 2 | 3 mm |
Coupling Outside Diameter | 12.7 mm |
Different Bore Sizes | No |
Length Through Bore 1 | 9 mm |
Screw Thread Size | M2 |
Length Through Bore 2 | 9 mm |
Bore Diameter 1 | 3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.9 N-m, Axial Motion 0.13 mm, Overall Length 19.1 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.15 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- BOSTON GEAR SpurGear, 20DP, 20PA, 15Teeth, Steel (YA15)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 2-3/8 KWY 5/8X5/16)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- Ruland Rigid Clamp Couplings