Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 12x10 mm
Mfr # PSMR29-12-10-A
Zoro # G1132677
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 12mm x 10mm
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-12-10-A
- Zoro # G1132677
- UPC # 634529033364
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12mm x 10mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Length through Bore (mm) | 19.05 |
Outside Dia. (In.) | 1.125 |
Length through Bore | 19.05 mm |
Overall Length (mm) | 38.10 |
Length through Bore (In.) | 0.750 |
Clearance Dia. (mm) | 28.6 |
Screw Size (mm) | M5 |
Outside Dia. (mm) | 28.60 |
Screw Size | M5 |
Overall Length (In.) | 1.50 |
Bore Diameter 2 | 10 mm |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 28.6 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 12 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-7 In, St (TCL-20-7-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SCP4H, Suction, 3 micron (ZX-HC7500SCP4H)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-AT)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- Ruland Motion Control Couplings