Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx8mm
Mfr # PSMR32-9-8-A
Zoro # G8415881
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-9-8-A
- Zoro # G8415881
- UPC # 634529033791
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Clearance Dia. (mm) | 31.8 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1.25 |
Outside Dia. (mm) | 31.8 mm |
Length through Bore | 17.02 mm |
Screw Size | M6 |
Screw Size (mm) | M6 |
Size | PSMR32 |
Length through Bore (In.) | 0.67 |
Length through Bore (mm) | 17.02 |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 1 | 9 mm |
Screw Thread Size | M6 |
Length Through Bore 2 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- SPEEDAIRE Compressed Air Dryer, 25 cfm Max. Flow (55EY09)
- FESTO Semi-Rotary Drive DSM-25-270-P-A-B (DSM-25-270-P-A-B)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- Ruland Rigid Clamp Couplings