Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx8mm
Mfr # PSMR29-9-8-A
Zoro # G7981127
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-9-8-A
- Zoro # G7981127
- UPC # 634529033517
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 8mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Size | PSMR29 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 1.0 in |
Outside Dia. (mm) | 28.6 mm |
Length through Bore | 17.02 mm |
Overall Length (In.) | 1.5 |
Screw Size | M5 |
Length through Bore (mm) | 17.02 |
Clearance Dia. (mm) | 25.4 |
Outside Dia. (In.) | 1.125 |
Length through Bore (In.) | 0.67 |
Overall Length (mm) | 38.1 |
Coupling Outside Diameter | 28.6 mm |
Screw Thread Size | M5 |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 9 mm |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 76" (B76)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- NSK NSK 6202, 6200 Series Single Row Deep Groove Ball Bearing (6202)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-025-A)
- Ruland Rigid Clamp Couplings